Menu Search
Search
MILWAUKEE #48-13-0700

Bit; Spur Auger; Solid Center; 1/2 in. Inside Diameter Hole; 6-1/2 in. Length; 5/16 in. Hex Shank

SKU # 04524218672
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Solid Center, Spur Auger
Hole ID: 1/2 in.
Length: 6-1/2 in.
Shank Type: Hex
Shank Size: 5/16 in.

The Milwaukee 1/2 x 6-1/2 in. Auger Bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.