Menu Search
LENOX #1094806A1216

Utility Wood Drill Bit, 3/4 in. ID Hole, 6 in. L, 3/8 in. Hex Shank

SKU # 08247210948
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 3/4 in
Length: 6 in.
Shank Type: Hex
Shank Size: 3/8"

Additional Info: High Speed Bi-Metal Utility Bit, 3 nail cutting edges, Screw Tip