Menu Search
LENOX #145430081016

Ship Auger Bit, 5/8 in. ID Hole, 18 in. L, 1/2 in. Hex Shank

SKU # 08247214543
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 5/8 in
Length: 18 in.
Shank Type: Hex
Shank Size: 1/2"