LENOX #145390080616

Ship Auger Bit, 3/8 in. ID Hole, 18 in. L, 3/8 in. Hex Shank

SKU: 08247214539
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Power Auger
Hole ID: 3/8 in
Length: 18 in.
Shank Type: Hex
Shank Size: 3/8"
Wood Drill Bits: Drill Bit Type - Power Auger; Hole ID - 3/8 in; Length - 18"; Shank Type - Hex; Shank Size - 3/8"