Menu Search
LENOX #1455707A1216

Ship Auger Bit, 3/4 in. ID Hole, 7-1/2 in. L, 1/2 in. Hex Shank

SKU # 08247214557
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 3/4 in
Length: 7-1/2 in.
Shank Type: Hex
Shank Size: 1/2"