Menu Search
LENOX #1456607A2416

Ship Auger Bit, 15/16 in. ID Hole, 7-1/2 in. L, 1/2 in. Hex Shank

SKU # 08247214566
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 15/16 in
Length: 1-1/2 in.
Shank Type: Hex
Shank Size: 1/2"

Wood Drill Bits: Drill Bit Type - Power Auger; Hole ID - 15/16 in; Length - 1-1/2"; Shank Type - Hex; Shank Size - 1/2"