Menu Search
Search
LENOX #1456107A1616

Ship Auger Bit, 1 in. ID Hole, 7-1/2 in. L, 1/2 in. Hex Shank

SKU # 08247214561
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 1 in
Length: 7-1/2 in.
Shank Type: Hex
Shank Size: 1/2"