Menu Search
Wood Drill Bits Ship Auger Bit, 1/2 in. ID Hole, 18 in. L, 3/8 in. Hex Shank

LENOX #145410080816

Ship Auger Bit, 1/2 in. ID Hole, 18 in. L, 3/8 in. Hex Shank

SKU #08247214541
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Power Auger
Hole ID: 1/2 in
Length: 18 in.
Shank Type: Hex
Shank Size: 3/8"