Menu Search

KLEIN TOOLS #53434

Ship Auger Bit, 9/16 in. ID Hole, 18 in. L, 7/16 in. Hex Shank

SKU: 09264453434
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Ship Auger Bit
Hole ID: 9/16 in.
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16 in.
Description
Wood Drill Bits: Drill Bit Type - Ship Auger Bit; Hole ID - 9/16 in.; Length - 18 in.; Shank Type - Hex; Shank Size - 7/16 in.; Additional Information - 15 in. Twist Length, Screw-Point Tip
Additional Info: 15 in. Twist Length, Screw-Point Tip