Menu Search
Wood Drill Bits Ship Auger Bit, 13/16 in. ID Hole, 6 in. L, 7/16 in. Hex Shank
KLEIN TOOLS #53403

Ship Auger Bit, 13/16 in. ID Hole, 6 in. L, 7/16 in. Hex Shank

SKU # 09264453403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Ship Auger Bit
Hole ID: 13/16 in.
Length: 6 in.
Shank Type: Hex
Shank Size: 7/16 in.

Additional Info: 4 in. Twist Length, Screw-Point Tip