Menu Search
IRWIN TOOLS #48713

Impact Drill Auger 13/16 in Hole 7/16" Shank

SKU # 78039292009 Manufacturer Series: 51H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Impact Drill Auger
Hole ID: 13/16 in
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16"

Additional Info: Hollow Center. Medium-Fast Screw Point