Impact Drill Auger 13/16 in Hole 5/8" Shank

SKU: 78039298873
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Impact Drill Auger
Hole ID: 13/16 in
Length: 18 in.
Shank Type: Hex
Shank Size: 5/8"
Wood Drill Bits: Drill Bit Type - Impact Drill Auger; Hole ID - 13/16 in; Length - 18"; Shank Type - Hex; Shank Size - 5/8"