IDEAL #36-254

BUL-Z-EYE Wood Boring Bit 1-1/2 in. Hole 7/16 in. Shank

SKU: 78325064630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Wood Boring Bit
Hole ID: 1-1/2 in.
Length: 4-5/8 in.
Shank Type: Quick-Change
Shank Size: 7/16 in.
Description
Wood Drill Bits: Drill Bit Type - Wood Boring Bit; Hole ID - 1-1/2 in.; Length - 4-5/8 in.; Shank Type - Quick-Change; Shank Size - 7/16 in.; Additional Information - Self-Feed, Finish: Black Oxide Coated; Manufacturer Series - BUL-Z-EYE
Additional Info: Self-Feed, Finish: Black Oxide Coated