You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
IDEAL #35-825

Power Auger 7/8 in Hole 7/16" Shank

SKU # 78325035825 Manufacturer Series: Nailbiter
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 7/8 in
Length: 17 in.
Shank Type: Hex
Shank Size: 7/16"