IDEAL #35-826

Power Auger 15/16 in Hole 7/16" Shank

SKU: 78325035826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Power Auger
Hole ID: 15/16 in
Length: 17 in.
Shank Type: Hex
Shank Size: 7/16"
Description
Wood Drill Bits: Drill Bit Type - Power Auger; Hole ID - 15/16 in; Length - 17"; Shank Type - Hex; Shank Size - 7/16"