IDEAL #90-091

Long, Combination w/Screw Point 3/4" Hole

SKU: 78325090091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Long, Combination w/Screw Point
Hole ID: 3/4 in
Length: 54 in.
Shank Type: 3 Sided Flexible
Description
Bits: Drill Bit Type - Long, Combination w/Screw Point; Hole ID - 3/4"; Length - 54"; Shank Type - 3 Sided Flexible; Additional Information - Type B
Additional Info: Type B