You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
IDEAL #35-827

Bit, Auger, Power Ship, Heavy Duty, 1 in. ID Hole

SKU # 78325035827 Manufacturer Series: Nailbiter
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 1 in
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16"