Menu Search
Wood Drill Bits Bit, Auger, Power Ship, Heavy Duty, 1 in. ID Hole

IDEAL #35-815

Bit, Auger, Power Ship, Heavy Duty, 1 in. ID Hole

SKU #78325035815
Manufacturer Series: Nailbiter
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Power Auger
Hole ID: 1 in
Length: 7-1/2 in.
Shank Type: Hex
Shank Size: 7/16"