GREENLEE #33L-5/8

Power Flat/Spade 5/8 in Hole 1/4" Shank

SKU: 78331031539
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Power Flat/Spade
Hole ID: 5/8 in
Length: 16 in.
Shank Type: Round
Shank Size: 1/4"
Description
Wood Drill Bits: Drill Bit Type - Power Flat/Spade; Hole ID - 5/8 in; Length - 16"; Shank Type - Round; Shank Size - 1/4"