Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Power Flat/Spade 3/4 in Hole 1/4" Shank

SKU: 78331003714
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Power Flat/Spade
Hole ID: 3/4 in
Length: 6-1/4 in.
Shank Type: Hex
Shank Size: 1/4"
Wood Drill Bits: Drill Bit Type - Power Flat/Spade; Hole ID - 3/4 in; Length - 6-1/4"; Shank Type - Hex; Shank Size - 1/4"