Menu Search
Wood Drill Bits Power Flat/Spade 1 in Hole 1/4" Shank

GREENLEE #34A-1

Power Flat/Spade 1 in Hole 1/4" Shank

SKU #78331003716
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Power Flat/Spade
Hole ID: 1 in
Length: 6-1/4 in.
Shank Type: Hex
Shank Size: 1/4"