Menu Search
Wood Drill Bits Power Flat/Spade 1 in Hole 1/4" Shank
GREENLEE #33A-1

Power Flat/Spade 1 in Hole 1/4" Shank

SKU # 78331020357
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Drill Bit Type: Power Flat/Spade
Hole ID: 1 in
Length: 6-1/4 in.
Shank Type: Round
Shank Size: 1/4"