Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

GREENLEE #09-03-54C

Long, Combination 9/16 in Hole 3/16" Shank

SKU: 78331038128
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Long, Combination
Hole ID: 9/16 in
Length: 54 in.
Shank Type: Round Flexible
Shank Size: 3/16"
Manufacturer Series: D'versiBIT
Wood Drill Bits: Drill Bit Type - Long, Combination; Hole ID - 9/16 in; Length - 54"; Shank Type - Round Flexible; Shank Size - 3/16"; Manufacturer Series - D'versiBIT