Menu Search
Wood Drill Bits Auger Bit, 1 in. ID Hole, 4.5 in. L, 1/4 in. Hex Shank
GREENLEE #60A-1

Auger Bit, 1 in. ID Hole, 4.5 in. L, 1/4 in. Hex Shank

SKU # 78331010538
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Auger Bit
Hole ID: 1 in.
Length: 4.5 in.
Shank Type: Hex
Shank Size: 1/4 in.

Greenlee is proud to add Greenlees stubby auger bits to the Holemaking Product Category. The new Stubby Auger Bits were designed so that its easier to drill a hole in tight spaces such as between studs, joists and inside walls. With the new stubby auger bits, there's no longer a need for expensive right angle drills or multiple steps in order to cut holes to size. The unique cutting design provides fast and smooth cutting action. The 1/4 in. hex quick change design allows for fast and easy use in all ranges of drill types. Both the 5/8 in. and 3/4 in. stubby bits can be used with Greenlees New quick connect extensions. The new Stubby Auger Bits are yet another way that Greenlee helps to make your job faster, safer, and easier.