Menu Search
EJOT #HSS7.4X225

Metal 7.4 mm. Hole

SKU # 43679998981
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Metal
Hole ID: 7.4 mm.
Length: 8.86 in.
Shank Type: Round

Wood Drill Bits: Drill Bit Type - Metal; Hole ID - 7.4 mm.; Length - 8.86 in.; Shank Type - Round; Additional Information - Short chip flute, Insensitive to breaking

Additional Info: Short chip flute, Insensitive to breaking