Menu Search
Wood Drill Bits Power Auger 1-1/4 in Hole 7/16" Shank

DOTTIE #1820

Power Auger 1-1/4 in Hole 7/16" Shank

SKU #78100221820
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Power Auger
Hole ID: 1-1/4 in
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16"