Menu Search
DOTTIE #616

Bit, Auger, Screw Point, Self-Feed, 1 in. ID Hole

SKU # 78100214616
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Power Auger
Hole ID: 1 in
Length: 6 in.
Shank Type: Hex
Shank Size: 7/16"