Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BOSCH #85432M

Bit; Roundover; 2-1/4 in. Inside Diameter Hole; 3-1/16 in. Length; 1/2 in. Shank

SKU # 00034636142
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Roundover Bit
Hole ID: 2-1/4 in.
Length: 3-1/16 in.
Shank Size: 1/2 in.

Premium-quality micrograin carbide tips are ground on specialized CNC equipment for an extra-fine finish with maximum sharpness and edge retention. Roundover bit creates attractive decorative edging that gives a unique finish to the work piece. The fully hardened and tempered steel shank provides ultimate durability.