AMERICAN TOOL COMPANIES #88806

Wood Bit 3/8 in. Hole 1/4 in. Dia x 6 in. L Shank

SKU: 02472120044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Wood Bit
Hole ID: 3/8 in.
Shank Type: Hex
Shank Size: 1/4 in. Dia x 6 in. L
Manufacturer Series: SPEEDBOR
Description
Wood Drill Bits: Drill Bit Type - Wood Bit; Hole ID - 3/8 in.; Shank Type - Hex; Shank Size - 1/4 in. Dia x 6 in. L; Additional Information - Standard Length; Manufacturer Series - SPEEDBOR
Additional Info: Standard Length