Menu Search
AMERICAN TOOL COMPANIES #88804

Speedbor Wood Bit 1/4 in. Hole 1/4 in. Dia x 6 in. L Shank

SKU # 02472120042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Wood Bit
Hole ID: 1/4 in.
Shank Type: Hex
Shank Size: 1/4 in. Dia x 6 in. L

Wood Drill Bits: Drill Bit Type - Wood Bit; Hole ID - 1/4 in.; Shank Type - Hex; Shank Size - 1/4 in. Dia x 6 in. L; Additional Information - Standard Length; Manufacturer Series - SPEEDBOR

Additional Info: Standard Length