Menu Search
Wood Drill Bits Utility Pole Auger Bit, 1-1/16 in. ID Hole, 18 in. L, Hex, 7/16 in. Shank
AMERICAN TOOL COMPANIES #46617

Utility Pole Auger Bit, 1-1/16 in. ID Hole, 18 in. L, Hex, 7/16 in. Shank

SKU # 02472146617
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Hand Brace Auger
Hole ID: 1-1/16 in.
Length: 18 in.
Shank Type: Hex
Shank Size: 7/16 in.

Wood Drill Bits: Drill Bit Type - Hand Brace Auger; Hole ID - 1-1/16 in.; Length - 18 in.; Shank Type - Hex; Shank Size - 7/16 in.; Additional Information - Twist Length: 12 in.

Additional Info: Twist Length: 12 in.