Menu Search
AMERICAN TOOL COMPANIES #3043013

Irwin Ship Auger Bit, 1 in. ID Hole, 17 in. L, 7/16 in. Shank

SKU # 02472110554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Ship Auger Bit
Hole ID: 1 in.
Length: 17 in.
Shank Type: Hex/Quick Change Impact
Shank Size: 7/16 in.