Menu Search
Wood Drill Bits Ship Auger Bit, 1-1/8 in. ID Hole, 17 in. L, 7/16 in. Shank

AMERICAN TOOL COMPANIES #3043014

Irwin Ship Auger Bit, 1-1/8 in. ID Hole, 17 in. L, 7/16 in. Shank

SKU #02472110555
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Drill Bit Type: Ship Auger Bit
Hole ID: 1-1/8 in.
Length: 17 in.
Shank Type: Hex/Quick Change Impact
Shank Size: 7/16 in.