Menu Search
Search
AMERICAN TOOL COMPANIES #4935571

WeldTec Impact Drill Auger Bit, 7/16 in. ID Hole, 17 in. L, Quick Change, Impact, 3/8 in. Shank

SKU # 02472199961
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Impact Drill Auger
Hole ID: 7/16 in.
Length: 17 in.
Shank Type: Quick Change, Impact
Shank Size: 3/8 in.

Wood Drill Bits: Drill Bit Type - Impact Drill Auger; Hole ID - 7/16 in.; Length - 17 in.; Shank Type - Quick Change, Impact; Shank Size - 3/8 in.; Additional Information - Twist Length: 12 in., Bulk Pack; Manufacturer Series - WeldTec

Additional Info: Twist Length: 12 in., Bulk Pack