AMERICAN TOOL COMPANIES #48213

Impact Drill Auger Bit, 13/16 in. ID Hole, 24 in. L, Hex, 7/16 in. Shank

SKU: 02472148213
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Impact Drill Auger
Hole ID: 13/16 in.
Length: 24 in.
Shank Type: Hex
Shank Size: 7/16 in.
Description
Wood Drill Bits: Drill Bit Type - Impact Drill Auger; Hole ID - 13/16 in.; Length - 24 in.; Shank Type - Hex; Shank Size - 7/16 in.; Additional Information - Twist Length: 21 in., Extra-long twist
Additional Info: Twist Length: 21 in., Extra-long twist