Menu Search
Wood Drill Bits Hand Brace Auger Bit, 7/8 - 3 in. ID Hole, 8-1/8 in. L, Taper Square

AMERICAN TOOL COMPANIES #44202

Hand Brace Auger Bit, 7/8 - 3 in. ID Hole, 8-1/8 in. L, Taper Square

SKU #02472110004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Hand Brace Auger
Hole ID: 7/8 - 3 in.
Length: 8-1/8 in.
Shank Type: Taper Square

Wood Drill Bits: Drill Bit Type - Hand Brace Auger; Hole ID - 7/8 - 3 in.; Length - 8-1/8 in.; Shank Type - Taper Square