AMERICAN TOOL COMPANIES #43607

Hand Brace Auger 7/16 in. Hole

SKU: 02472143607
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Hand Brace Auger
Hole ID: 7/16 in.
Length: 7-7/8 in.
Shank Type: Taper Square
Description
Wood Drill Bits: Drill Bit Type - Hand Brace Auger; Hole ID - 7/16 in.; Length - 7-7/8 in.; Shank Type - Taper Square