Menu Search
Wood Crossarm Mounting Gains-Plates Pole Gain, 5/8 in., 3/4 in. Bolt Dia Pole Mounting Holes, Steel

KORTICK #K4325

Pole Gain, 5/8 in., 3/4 in. Bolt Dia Pole Mounting Holes, Steel

SKU #78869395389
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bracket Type: Pole Gain
Application: Crossarm to Pole
Material: Steel
Pole Mounting Holes: 5/8 in. Bolt Dia, 3/4 in. Bolt Dia

Wood Crossarm Mounting Gains-Plates: Bracket Type - Pole Gain; Application - Crossarm to Pole; Material - Steel; Pole Mounting Holes - 5/8 in. Bolt Dia, 3/4 in. Bolt Dia; Additional Information - Dimensions: 5-1/4 in. W x 4 in. H

Additional Info: Dimensions: 5-1/4 in. W x 4 in. H