Menu Search
Search
HUGHES BROTHERS #B2218-J3

Crossarm, 3-5/8 x 9-1/2 in. Cross Section, 12 ft. L

SKU # 78359099830
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crossarm
Cross Section: 3-5/8 x 9-1/2 in.
Drop: 33-1/2 in.
Length: 12 ft.
Pole Spacing: 86 in.
Ultimate Rating: 12,000 lb.