Menu Search
HUBBELL #7028

Crossarm Brace, 0.29 in. x 1.29 in. Cross Section, 28.00 in. L, Steel/Hot-Dip Galvanized, Side Arm Mount

SKU # 09635907413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crossarm
Mounting: Side Arm
Number of Braces: Single
Material: Steel, Hot Dip Galvanized
Cross Section: 0.29 x 1.29 in.
Length: 28 in.
Mounting Hole OC: 26 in.
Mounting Hole Size: 7/16 in. Arm, 9/16 in. Pole
Listings: ANSI
Lb/​Ea: 2