Menu Search
SAALFELD #415849(CS/12)

Polish, Furniture, Lemon-Scent, 19 oz Aerosol

SKU # 70124189630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Wood Polish/Cleaner
Polish Formula: Lemon-Scent
Task Application: Dust
Used On: Wood Furniture
Container Size: 19.00 oz
Container Type: Aerosol Can
Containers/​Case: 12

Regency Liquid Wood Polish/Cleaner; Polish Formula: Lemon-Scent; Task Application: Dust; Polish; Protect; Used On: Wood Furniture; 19.00 oz Aerosol Can; 12 Containers/Case