BETCO CORP #602300

Polish, Furniture, Lemon Scent,19 oz.; 12/Case

SKU: 70042798915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Furniture Polish
Polish Formula: Natural Lemon Oil Formulation
Task Application: Cleans, Polishes and Protects
Used On: Furniture, Woodwork, Vinyl, Plastic, Formica, Metal
Container Size: 19 oz.
Container Type: Aerosol Can
Containers/Case: 12/Case
Description
Polish, Furniture; Aerosol; Scent: Lemon; Nonflammable; 19 oz.; 12/Case