Menu Search
Search
3M #M-20

Cable Jacket Repair Mine and Portable

SKU # 05112859223 Manufacturer Series: M Series
Material: Resin Mold (Jacket not included)
Cable Type: Mine and Portable
Length: 15 in.
Kit Type: Cable Jacket Repair
Installation: Wraparound
OD Min: 1.6 in.
OD Max: 2.5 in.

Jacket Repair-Protection Kits: Kit Type - Cable Jacket Repair; Cable Type - Mine and Portable; Material - Resin Mold (Jacket not included); Installation - Wraparound; OD Min - 1.60"; OD Max - 2.50"; Length - 15.00"; Manufacturer Series - M