Menu Search
Search
TE CONNECTIVITY #MCK-4V

Raychem MCK-4V Motor Connection Kit, 2kV, Heat Shrink

SKU # 71562951150
RoHS Compliant

Compare

Maximum number of products selected.
Type: Motor Connection Kit
Voltage: 2kV
Material: Heat Shrink
Feeder AWG: 250-500

Motor Lead Splice: Type - Motor Connection Kit; Voltage - 2kV; Material - Heat Shrink; Feeder AWG - 250-500; Additional Information - Color: Black, Semi-Flexible, Bolt Length: 1-1/2 in.

Additional Info: Color: Black, Semi-Flexible, Bolt Length: 1-1/2 in.