Menu Search
Search
CONNECTOR PRODUCTS #SC1875

Cable End Cap, PVC, Yellow, Push-on, 1-1/2 in. L

SKU # 78956999994
Type: Cable End Cap
Material: PVC
Color: Yellow
Installation: Push-On
OD Max: 4.8 in.
Length: 1-1/2 in.