Menu Search
Search
NSI INDUSTRIES #WWC-Y-B

Easy-Twist Wire Connector, CU Wire, 2 No.18 - 3 No. 12, 600V, Yellow, Winged Shell

SKU # 66238114102
RoHS Compliant
Connector Type: Wire, Twist-On
Shell Style: Winged
Shell Material: Thermoplastic
Color: Yellow
Wire Type: CU
Wire Comb Min: 2 No.18
Wire Comb Max: 3 No. 12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500/Bag

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Winged; Shell Material - Thermoplastic; Color - Yellow; Wire Type - CU; Wire Comb Min - 2 No.18; Wire Comb Max - 3 No. 12; Voltage - 600V; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 500/Bag; Manufacturer Series - Easy-Twist