Menu Search
Search
ABB INSTALLATION PRODUCTS #331P

Thomas and Betts Wire Connector, 2 #18 - 3 #14 AWG, CU Wire, 600V, Orange, Ribbed Shell, Live-Action Spring

SKU # 06739600331 Manufacturer Series: Marrette XTP
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Orange
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton