Menu Search
Search
3M #905-BOX

Scotchlok™ Run and Tap Connector, #18 - #22, CU Wire, 600V, 90 deg C/194 deg F, Red

SKU # 05400706128
Connection Type: Tap and Run
Wire Type: CU
Wire Comb Min: #18
Wire Comb Max: #22
Color: Red
Voltage: 24V
Temperature Rating: 194°F (90°C)
Package Quantity: 50

Insulation Piercing-Displacement Connectors: Connection Type - Tap and Run; Wire Type - CU; Wire Comb Min - #18; Wire Comb Max - #22; Color - Red; Voltage - 24V; Temperature Rating - 90 degC/194 degF; Package Quantity - 50; Additional Information - Additional Applications: Pigtail & Inline Splices.; Manufacturer Series - Scotchlok

Additional Info: Additional Applications: Pigtail & Inline Splices.