Menu Search
Search
TE CONNECTIVITY #61292-2

Butt-Splice Polyester PICABOND Series

SKU # 74114902011 Manufacturer Series: PICABOND
Type: Butt-Splice
Insulation: Polyester
AWG Min: 24
Conductor Max: 22 AWG
Color: Yellow
Length: 1.15 in.
Package Quantity: 250 Pack

Splices: Type - Butt-Splice; Insulation - Polyester; AWG Min - 24 AWG; Conductor Max - 22 AWG; Color - Yellow; Length - 1.150"; Package Quantity - 250 Pack; Additional Information - Application: Weather Reistant PIC Foam Splice. Material: Tinned Phosphor Bronze. Open Barrel; Manufacturer Series - PICABOND

Additional Info: Application: Weather Reistant PIC Foam Splice. Material: Tinned Phosphor Bronze. Open Barrel