Menu Search
Search
NSI INDUSTRIES #B16-V

Butt-Splice Vinyl B Series

SKU # 66238106751 Manufacturer Series: B
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 16
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 167°F (75°C)
Length: 1.02 in.
Package Quantity: 50 Pack

Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 75 deg C (167 deg F); Length - 1.02 in.; Package Quantity - 50 Pack; Additional Information - Application: Wire Splicing; Manufacturer Series - B

Additional Info: Application: Wire Splicing